2.5 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A

You last purchased this on
 
American Standard HVAC

4A7A3 Silver 13 2.5 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4A7A3 Silver 13 2.5 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A

  • Fast #
  • Part #A4A7A3030N1000A
  • Item #9910914
  • Manufacturer Part #4A7A3030N1000A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 14.5 SEER
  • 1 Cooling stage
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • This A/C unit's rust-resistant coating, screws and basepan protect your system from the elements.
  • This central air system's design is an economical option for efficient and reliable cooling.
  • Cools with an environmentally friendly refrigerant that is ozone-safe.
  • By Surpassing government efficiency standards, you can save up to 38 percent on your cooling energy usage while reducing greenhouse gas emissions with this central air conditioning unit.
  • Consistent comfort
  • Requires Certification

Specifications

AMP:
16
BTU:
30000
BTU Cooling Rating:
28500 Btu/h
Collection:
4A7A3 Silver 13
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
26 in
EER:
11
EER2:
11.0
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
29 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
30
Max CFM:
2000 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
825
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
EEV
SEER:
13.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
137 lb
Width:
29 in