This product requires certification to purchase.

2.5 Ton, 14 SEER R-410A Split-System Air Conditioner Condenser

American Standard HVAC

4A7A4 Silver 14 2.5 Ton, 14 SEER R-410A Split-System Air Conditioner Condenser

  • Fast #
  • Part #A4A7A4030L1000A
  • Item #4913829
  • Manufacturer Part #4A7A4030L1000A
3.3 out of 5 Customer Rating
Brand image
American Standard HVAC

4A7A4 Silver 14 2.5 Ton, 14 SEER R-410A Split-System Air Conditioner Condenser

  • Fast #
  • Part #A4A7A4030L1000A
  • Item #4913829
  • Manufacturer Part #4A7A4030L1000A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 16 SEER
  • 1 Cooling stage
  • Consistent Comfort
  • The Silver 14's design provides your home with the reliable cooling you would expect from American Standard and the efficiency you require from a new central air conditioning unit.
  • Requires Certification

Documents


Specifications

AMP:
17
BTU:
30000
BTU Cooling Rating:
28400 Btu/h
CEC Compliant:
For Sale in CA
Collection:
4A7A4 Silver 14
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
30
EER:
11.5
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
33
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
2800
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
825
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
156
Width:
29