4 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #4A7L5048N1000A
4A7L6 4 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 17 SEER
- 1 Cooling stage
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Keep operating noise to a minimum, even on the hottest days, with this air conditioner system.
- Surpasses government efficiency standards, helping you save up to 50 percent on your cooling energy usage while reducing greenhouse gas emissions.
- Install this as part of a complete system and you may meet the efficiency requirements for a federal energy tax credit.
- Built for zero lot line applications and other space constrained areas, such as condos or under decks.
- Consistent comfort
- Our home air conditioning systems cool with an environmentally friendly refrigerant that is ozone-safe.
Documents
Specifications
- AMP:
- 24, 40, 124, 1.18
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Plate Fin
- Collection:
- 4A7L6
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 17-1/2 in
- EER:
- 12
- Energy Star Compliant:
- No
- Height:
- 36-3/4 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Steel
- Max CFM:
- 3800 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 216 lb
- Width:
- 47 in