4 Tons 20 SEER R-410A Single Stage Air Conditioner Condenser
4A7V00 4 Tons 20 SEER R-410A Single Stage Air Conditioner Condenser
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 22 SEER
- Variable Cooling stages
- Quiet operation
- Maximize your home comfort with this AccuComfort ™ variable-speed air conditioner that works smarter to lower the operating cost.
- Experience this AccuComfort ™ unit that has a wider operating range to allow the system to remain operating when the competition’s products are cycling on and off.
- Get the comfort you set with AccuComfort ™ technology that is consistent with a ½ degree in 1/10th of 1% increments.
- Experience the technology inside this central A/C unit that is the quietest at 4dB below the nearest competitor minimum.
- Get seamless comfort and reduced energy costs with Enhanced Humidity Control.
- Discover the advantage of owning this system available with lower compressor modulation and fan speeds yield amazingly low sound levels and max out the benefits of AccuClean™ Air Cleaner technology.
Documents
Specifications
- AMP:
- 23
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- Collection:
- 4A7V00
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34
- EER:
- 12.2
- ETL Listed:
- Yes
- Height:
- 41
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Max CFM:
- 4560
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 20.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 245
- Width:
- 37