This product requires certification to purchase.

3 Tons 18 SEER R-410A Variable Stage Air Conditioner Condenser

American Standard HVAC

4A7V8 Platinum 18 3 Tons 18 SEER R-410A Variable Stage Air Conditioner Condenser

  • Fast #
  • Part #A4A7V8037A1000A
  • Item #5145444
  • Manufacturer Part #4A7V8037A1000A
3.4 out of 5 Customer Rating
Brand image
American Standard HVAC

4A7V8 Platinum 18 3 Tons 18 SEER R-410A Variable Stage Air Conditioner Condenser

  • Fast #
  • Part #A4A7V8037A1000A
  • Item #5145444
  • Manufacturer Part #4A7V8037A1000A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 18 SEER
  • Variable Cooling stages
  • Quiet operation
  • Maximize your home comfort with this AccuComfort ™ variable-speed air conditioner that works smarter to lower the operating cost.
  • Experience this AccuComfort ™ unit that has a wider operating range to allow the system to remain operating when the competition’s products are cycling on and off.
  • Get the comfort you set with AccuComfort ™ technology that is consistent with a ½ degree in 1/10th of 1% increments.
  • Install our variable-speed home air conditioners that are the quietest systems at 4dB below the nearest competitor minimum.
  • Own the cleanest variable-speed A/C available that offers lower compressor modulation and fan speeds that yield amazingly low sound levels and max out the benefits of AccuClean™ Air Cleaner technology.
  • Experience seamless comfort and reduced energy costs with Enhanced Humidity Control.
  • Requires Certification

Specifications

AMP:
18
BTU:
36000
CEC Compliant:
For Sale in CA
Collection:
4A7V8 Platinum 18
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
Depth:
34 in
EER:
12.5
ETL Listed:
Yes
Height:
41 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
3670 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
1200
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
18.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
225 lb
Width:
37 in