This product requires certification to purchase.

3 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

American Standard HVAC

4DCY4 3 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

  • Fast #
  • Part #A4DCY4036A3075A
  • Item #3155501
  • Manufacturer Part #4DCY4036A3075A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

4DCY4 3 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

  • Fast #
  • Part #A4DCY4036A3075A
  • Item #3155501
  • Manufacturer Part #4DCY4036A3075A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80
AMP:
0.34, 1.1, 1.9, 4.3, 11.5, 19.8, 77
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
75000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
4DCY4
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
69 dB
EER:
11.4
Fuel Type:
Natural Gas, Propane
HSPF:
8.0
Horsepower:
1/45 hp
MBH:
36
Max CFM:
1185
Max Fuse Size:
30
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14.0
Tonnage:
3 Ton
Type:
A4DCY4036A3075A
UL Listed:
Yes
Volts:
208/230V
Weight:
392