5 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump
4DCY4 5 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 0.34, 1.7, 3.5, 6.9, 26.9, 30.6, 145
- BTU:
- 60000
- BTU Cooling Rating:
- 57500 Btu/h
- BTU Heat Rating:
- 120000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- 4DCY4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 76 dB
- EER:
- 11.5
- Fuel Type:
- Natural Gas, Propane
- HSPF:
- 8.0
- Horsepower:
- 1/45 hp
- MBH:
- 60
- Max CFM:
- 1745 cfm
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 548 lb