2 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump
4DCY4 XL14c 2 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 0.34, 0.54, 0.95, 8.3, 16.1, 57.8
- BTU:
- 24000
- BTU Cooling Rating:
- 23600 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- 4DCY4 XL14c
- Compressor Type:
- Reciprocating
- Configuration:
- Convertible
- Decibel Rating (dB):
- 68 dB
- EER:
- 12.0
- Fuel Type:
- Natural Gas, Propane
- HSPF:
- 8.0
- Horsepower:
- 1/20 hp
- MBH:
- 24
- Max CFM:
- 760 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 385 lb