3 Ton 15.0 SEER2 Packaged Heat Pump 208/230V Single Phase R-410A
4DCZ6 XL16c 3 Ton 15.0 SEER2 Packaged Heat Pump 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 0.34, 1.0, 1.65, 15.3, 24.3, 4.3, 83
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 70000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4DCZ6 XL16c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 70 dB
- Depth:
- 43 in
- EER:
- 17.45
- EER2:
- 17.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 8 oz
- Fuel Type:
- Natural Gas, Propane
- HSPF:
- 8.3
- HSPF2:
- 8.3
- Height:
- 38 in
- Horsepower:
- 1/20 hp
- MBH:
- 36
- Max CFM:
- 1125 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 16.0
- SEER2:
- 15.0
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 392 lb
- Width:
- 51 in