12,000 BTU - Multi-Zone Inverter - Indoor - Floor/Ceiling - Heat Pump
4MXX85 12,000 BTU - Multi-Zone Inverter - Indoor - Floor/Ceiling - Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 3.15
- BTU:
- 12000
- BTU Cooling Rating:
- 11900 Btu/h
- BTU Heat Rating:
- 13100 Btu/h
- Collection:
- 4MXX85
- Decibel Rating (dB):
- 40 dB
- Depth:
- 27-3/5 in
- Height:
- 8-9/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 11.9
- Max CFM:
- 383 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Width:
- 48-3/100 in