3 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
This product has been replaced by
Manufacturer Part #4PXCBU36BS3HAC
4PXC-D Comfort™ Coil 3 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 96% fuel utilization efficiency
- Multi-poise design for application flexibility
- Durable, high-quality components
- Matched Trane indoor coils add reliability, efficiency
Documents
Specifications
- BTU:
- 36000
- Casing:
- Cased
- Collection:
- 4PXC-D Comfort™ Coil
- Configuration:
- Convertible, Horizontal Left, Upflow
- Depth:
- 21-1/2 in
- Height:
- 22-3/5 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 46 lb
- Width:
- 17-1/2 in