CCY R410 3T 14 SEER2 CONV PKG CLG
4TCC4 CCY R410 3T 14 SEER2 CONV PKG CLG
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 24.5
- BTU:
- 36000
- BTU Cooling Rating:
- 37000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- 4TCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 69.3 dB
- Depth:
- 42 in
- EER:
- 12
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 7 oz
- Height:
- 38 in
- Horsepower:
- 1/2 hp
- Length:
- 43 in
- MBH:
- 37
- Max CFM:
- 3080 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 3 Ton
- Type:
- A4TCC4036E1000A
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 379 lb
- Width:
- 49 in