CCY R410 5T 14 SEER2 CONV PKG CLG
4TCC4 CCY R410 5T 14 SEER2 CONV PKG CLG
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 39.1
- BTU:
- 60000
- BTU Cooling Rating:
- 58000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- 4TCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 73.1 dB
- Depth:
- 45 in
- EER:
- 11.5
- EER2:
- 11.5
- EER2 Range:
- 11.2 - 11.6
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 10 oz
- Height:
- 40 in
- Horsepower:
- 1 hp
- Length:
- 46 in
- MBH:
- 58
- Max CFM:
- 4800 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 5 Ton
- Type:
- A4TCC4060E1000A
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 482 lb
- Width:
- 59 in