This product requires certification to purchase.

1.5 - 2.5 Ton - Convertible - Aluminum - Cased - Coil

American Standard HVAC

4TXC-DS Comfort™ Coil 1.5 - 2.5 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #A4TXCA002DS3HCA
  • Item #7018422
  • Manufacturer Part #4TXCA002DS3HCA
3.1 out of 5 Customer Rating
Brand image
American Standard HVAC

4TXC-DS Comfort™ Coil 1.5 - 2.5 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #A4TXCA002DS3HCA
  • Item #7018422
  • Manufacturer Part #4TXCA002DS3HCA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
24000
CFM:
775 ft3/min
Casing:
Cased
Collection:
4TXC-DS Comfort™ Coil
Configuration:
Convertible
Depth:
21-1/2 in
Height:
17-5/8 in
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
1.5 - 2.5 Ton
UL Listed:
No
Width:
14-1/2 in