18 MBH R-410A 16 SEER Floor Mount Outdoor 1.5 - 2 Ton Mini-Split Heat Pump
4TXK65 Series 18 MBH R-410A 16 SEER Floor Mount Outdoor 1.5 - 2 Ton Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19200 Btu/h
- Collection:
- 4TXK65 Series
- Decibel Rating (dB):
- 66 dB
- Depth:
- 15-3/5 in
- Energy Star Compliant:
- No
- HSPF:
- 8.0
- Height:
- 27-3/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1887 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Width:
- 37-3/5 in
- Zones:
- 1