18 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Multi Zone
4TXM22 18 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Multi Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 10.8
- BTU:
- 18000
- BTU Cooling Rating:
- 21000 Btu/h
- BTU Heat Rating:
- 22600 Btu/h
- Collection:
- 4TXM22
- Decibel Rating (dB):
- 55 dB
- Depth:
- 15-3/5 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- Height:
- 27-3/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 21
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22.0
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Weight:
- 114.7 lb
- Width:
- 37-3/5 in
- Zones:
- 2