This product requires certification to purchase.

24 MBH 4-Zone Wall Mount Outdoor 2 Ton Mini-Split Multi Zone

American Standard HVAC

4TXM22 24 MBH 4-Zone Wall Mount Outdoor 2 Ton Mini-Split Multi Zone

  • Fast #
  • Part #A4TXM2224A1020A
  • Item #7107442
  • Manufacturer Part #4TXM2224A1020A
4.2 out of 5 Customer Rating
Brand image
American Standard HVAC

4TXM22 24 MBH 4-Zone Wall Mount Outdoor 2 Ton Mini-Split Multi Zone

  • Fast #
  • Part #A4TXM2224A1020A
  • Item #7107442
  • Manufacturer Part #4TXM2224A1020A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
13.9
BTU:
24000
BTU Cooling Rating:
30600 Btu/h
BTU Heat Rating:
32000 Btu/h
Collection:
4TXM22
Decibel Rating (dB):
59 dB
Depth:
17-3/10 in
EER:
12.5
Energy Star Compliant:
Yes
HSPF:
10.5
Height:
31-1/10 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
30.6
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22.0
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
154.3 lb
Width:
38-3/5 in
Zones:
4