30 MBH Floor Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
4TXM65 30 MBH Floor Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 0.59, 19.62, 45
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 29000 Btu/h
- BTU Heat Rating:
- 30400 Btu/h
- Collection:
- 4TXM65
- Decibel Rating (dB):
- 69 dB
- Depth:
- 15-3/5 in
- EER:
- 7.3
- Energy Star Compliant:
- Yes
- HSPF:
- 8.2
- Height:
- 27-3/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 29
- Max CFM:
- 1980 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Watts:
- 2200 W
- Weight:
- 136.7 lb
- Width:
- 37-3/5 in
- Zones:
- 4