2 Ton 14 SEER R-410A Packaged Heat Pump
4WCC4 2 Ton 14 SEER R-410A Packaged Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The Duration™ compressor has been tested to provide efficient and long-lasting durability to ensure that you get the most out of your packaged heating and cooling system
- As one of the quietest packaged units on the market, you can count on this system to deliver the temperature control you desire with a performance so quiet, you might not even know your system is turned on
- This packaged unit system is compatible with the American Standard AccuClean® air cleaner (horizontal applications only) which can optimize air in your home
- This air cleaner helps remove allergens, bacteria, and certain viruses from the air you breathe in your home
- With precise humidity control features, this packaged system helps remove unwanted humidity from the air in your home
- Unregulated humidity levels indoors can result in problems for both your health and your home, which is why this system works to keep humidity at optimal levels
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.54, 0.82, 12.8, 20.6, 4.1, 58.3
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 23800 Btu/h
- BTU Heat Rating:
- 23200 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- 4WCC4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 66.4 dB
- Depth:
- 38 in
- EER:
- 12.0
- EER2:
- 11
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 6 oz
- HSPF:
- 8.0
- HSPF2:
- 7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 42 in
- Horsepower:
- 1/2 hp
- MBH:
- 24
- Max CFM:
- 770 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14.0
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 328 lb
- Width:
- 49 in