2.5 Ton 14 SEER R-410A Packaged Heat Pump
4WCC4 2.5 Ton 14 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 22.6
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30400 Btu/h
- BTU Heat Rating:
- 28600 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Evaporator
- Collection:
- 4WCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 69 dB
- Depth:
- 42 in
- EER:
- 12
- EER2:
- 11.0
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 7 oz
- HSPF:
- 8
- HSPF2:
- 7.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41-2/5 in
- Horsepower:
- 1/2 hp
- MBH:
- 30
- Max CFM:
- 985 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 355 lb
- Width:
- 48-27/32 in