3 Ton 14 SEER R-410A Packaged Heat Pump
4WCC4 3 Ton 14 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 24.4
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 35800 Btu/h
- BTU Heat Rating:
- 34400 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Evaporator
- Collection:
- 4WCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 69 dB
- Depth:
- 42 in
- EER:
- 12.0
- EER2:
- 11.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 7 oz
- HSPF:
- 8.0
- HSPF2:
- 7.0
- Height:
- 41-2/5 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Max CFM:
- 1114 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14.0
- SEER2:
- 13.4
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 364 lb
- Width:
- 48-27/32 in