This product requires certification to purchase.

3.5 Ton 14 SEER R-410A Packaged Heat Pump

American Standard HVAC

4WCC4 3.5 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #A4WCC4042E1000A
  • Item #9912282
  • Manufacturer Part #4WCC4042E1000A
4 out of 5 Customer Rating
Brand image
American Standard HVAC

4WCC4 3.5 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #A4WCC4042E1000A
  • Item #9912282
  • Manufacturer Part #4WCC4042E1000A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The Duration™ compressor has been tested to provide efficient and long-lasting durability to ensure that you get the most out of your packaged heating and cooling system
  • As one of the quietest packaged units on the market, you can count on this system to deliver the temperature control you desire with a performance so quiet, you might not even know your system is turned on
  • This packaged unit system is compatible with the American Standard AccuClean® air cleaner (horizontal applications only) which can optimize air in your home
  • This air cleaner helps remove allergens, bacteria, and certain viruses from the air you breathe in your home
  • With precise humidity control features, this packaged system helps remove unwanted humidity from the air in your home
  • Unregulated humidity levels indoors can result in problems for both your health and your home, which is why this system works to keep humidity at optimal levels
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
1.51, 123.9, 16.7, 28.3, 3.07, 6
Application:
Residential
BTU:
42000
BTU Cooling Rating:
43000 Btu/h
BTU Heat Rating:
39000 Btu/h
Blower Type:
ECM
Coil Type:
Evaporator
Collection:
4WCC4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
71.5 dB
Depth:
40
EER:
12.0
EER2:
11
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
8
HSPF:
8.0
HSPF2:
7
HSPF2 Range:
6.7 - 7.4
Height:
45
Horsepower:
3/4 hp
MBH:
42
Max CFM:
1355
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
14.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
444
Width:
59