3 Ton 14 SEER Convertible R-410A Packaged Heat Pump

You last purchased this on
 
American Standard HVAC

4WCY4 XL14c 3 Ton 14 SEER Convertible R-410A Packaged Heat Pump

  • Fast #
  • Part #A4WCY4036B3000A
  • Item #4688148
  • Manufacturer Part #4WCY4036B3000A
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4WCY4 XL14c 3 Ton 14 SEER Convertible R-410A Packaged Heat Pump

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1.1, 1.9, 4.3, 10.4, 18.4, 73
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
32400 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
4WCY4 XL14c
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
69 dB
Depth:
42 in
EER:
11.75
HSPF:
8
Height:
36 in
Horsepower:
1/2 hp
MBH:
36
Max CFM:
1200 cfm
Max Fuse Size:
25
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
Tonnage:
3 Ton
Type:
A4WCY4036B3000A
UL Listed:
No
Volts:
208/230V
Weight:
372 lb
Width:
49 in