3 Ton 15 SEER R-410A Packaged Heat Pump
4WCZ5 3 Ton 15 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The two-stage Duration™ compressor provides two stages of heating and cooling for a higher level of efficiency than most single-stage compressor units
- It runs at 70% capacity most of the time, but steps up to the second stage on the most extreme days to provide efficiency in temperature control
- As one of the quietest packaged units on the market, you can count on this system to deliver the temperature control you desire with a performance so quiet, you might not even know your system is turned on
- This packaged unit system is compatible with the American Standard AccuClean® air cleaner (horizontal applications only) which can optimize air in your home
- This air cleaner helps remove allergens, bacteria, and certain viruses from the air you breathe in your home
- With precise humidity control features, this packaged system helps remove unwanted humidity from the air in your home
- Unregulated humidity levels indoors can result in problems for both your health and your home, which is why this system works to keep humidity at optimal levels
Specifications
- A2L Compatible:
- No
- AMP:
- 0.9, 1.65, 15.3, 24.3, 4.3, 83
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 35200 Btu/h
- BTU Heat Rating:
- 31000 Btu/h
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- 4WCZ5
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 70 dB
- Depth:
- 42 in
- EER:
- 12.0
- EER2:
- 11.0
- Factory Std. Refrigerant Charge:
- 8 oz
- HSPF:
- 8.4
- HSPF2:
- 6.7
- Height:
- 46 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Max CFM:
- 1100 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 15.0
- SEER2:
- 15.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 372 lb
- Width:
- 61 in