This product requires certification to purchase.

2.5 Ton Cooling - 70,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

American Standard HVAC

4YCC4 2.5 Ton Cooling - 70,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

  • Fast #
  • Part #A4YCC4030E1070A
  • Item #9912292
  • Manufacturer Part #4YCC4030E1070A
4.1 out of 5 Customer Rating
Brand image
American Standard HVAC

4YCC4 2.5 Ton Cooling - 70,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

  • Fast #
  • Part #A4YCC4030E1070A
  • Item #9912292
  • Manufacturer Part #4YCC4030E1070A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Durable Climatuff™ compressor
  • All-aluminum evaporator and condenser coils on select models
  • Advanced Vortica™ blower motor
  • Stainless steel heat exchanger
  • Rugged, all-steel cabinet
  • Safe and reliable spark ignition system
  • Advanced airflow system for quiet and efficient outdoor operation
  • Compatible with Trane Clean Effects® whole home air cleaner whole home air cleaner
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
AMP:
0.85, 1.65, 12.8, 20.8, 4.1, 67.8
Application:
Residential
BTU:
30000
BTU Cooling Rating:
28000 Btu/h
BTU Heat Rating:
70000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
880 ft3/min
Coil Type:
Spine Fin
Collection:
4YCC4
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
70 dB
Depth:
45 in
EER:
12.0
EER2:
11.0
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
7 oz
Fuel Type:
Natural Gas, Propane
Height:
48 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
30
Max CFM:
2800 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
SEER2:
13.4
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
377 lb
Width:
52 in