3 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V
4YCC4 3 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Durable Climatuff™ compressor
- All-aluminum evaporator and condenser coils on select models
- Advanced Vortica™ blower motor
- Stainless steel heat exchanger
- Rugged, all-steel cabinet
- Safe and reliable spark ignition system
- Advanced airflow system for quiet and efficient outdoor operation
- Compatible with Trane Clean Effects® whole home air cleaner whole home air cleaner
Specifications
- A2L Compatible:
- No
- AFUE:
- 81
- AMP:
- 0.24, 1.1, 15.4, 2, 5.8, 83.9, 26.2
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36400 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1215
- Coil Type:
- Spine Fin
- Collection:
- 4YCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 69.3 dB
- Depth:
- 45
- EER:
- 12.0
- EER2:
- 11
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 7
- Fuel Type:
- Natural Gas, Propane
- Height:
- 48
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 36
- Max CFM:
- 3080
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14.0
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 379
- Width:
- 52