This product requires certification to purchase.

3.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

American Standard HVAC

4YCC4 3.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

  • Fast #
  • Part #A4YCC4042E1060A
  • Item #9912295
  • Manufacturer Part #4YCC4042E1060A
4.4 out of 5 Customer Rating
Brand image
American Standard HVAC

4YCC4 3.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14.0 SEER2 - 208/230V

  • Fast #
  • Part #A4YCC4042E1060A
  • Item #9912295
  • Manufacturer Part #4YCC4042E1060A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
AMP:
0.20, 1.51, 28.5, 3.07
BTU:
42000
BTU Cooling Rating:
40500 Btu/h
BTU Heat Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
4YCC4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
74.6 dB
Depth:
42 in
EER:
12.0
EER2:
11.0
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
7 oz
Fuel Type:
Propane, Natural Gas
Height:
38 in
Horsepower:
1/34 hp
MBH:
42
Max CFM:
1450 cfm
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
14.0
SEER2:
13.4
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
452 lb
Width:
49 in