This product requires certification to purchase.

2.5 Ton Cooling - 70,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V

American Standard HVAC

4YCY5 XL15c 2.5 Ton Cooling - 70,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V

  • Fast #
  • Part #A4YCZ5030E1070A
  • Item #9912302
  • Manufacturer Part #4YCZ5030E1070A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

4YCY5 XL15c 2.5 Ton Cooling - 70,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V

  • Fast #
  • Part #A4YCZ5030E1070A
  • Item #9912302
  • Manufacturer Part #4YCZ5030E1070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
AMP:
0.85, 1.65, 12.8, 21.2, 68
BTU:
30000
BTU Cooling Rating:
28400 Btu/h
BTU Heat Rating:
70000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
4YCY5 XL15c
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
65 dB
Depth:
42 in
EER:
12.0
EER2:
12.0
Energy Star Compliant:
No
Fuel Type:
Propane, Natural Gas
Height:
36 in
Horsepower:
1/20 hp
MBH:
30
Max CFM:
875 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
15.0
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
385 lb
Width:
49 in