5 Ton Cooling - 115,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
4YCY5 XL15c 5 Ton Cooling - 115,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 1.4, 152.9, 28.8, 3.37, 44.4, 6.9
- BTU:
- 60000
- BTU Cooling Rating:
- 57500 Btu/h
- BTU Heat Rating:
- 115000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- 4YCY5 XL15c
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 73 dB
- Depth:
- 45 in
- EER:
- 11.4
- EER2:
- 10.9
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 42 in
- Horsepower:
- 1/20 hp
- MBH:
- 60
- Max CFM:
- 1950 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 15.0
- SEER2:
- 15.0
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 548 lb
- Width:
- 59 in