This product requires certification to purchase.

4 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V

American Standard HVAC

4YCZ 4 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V

  • Fast #
  • Part #A4YCZ5048E1090A
  • Item #9912306
  • Manufacturer Part #4YCZ5048E1090A
3.7 out of 5 Customer Rating
Brand image
American Standard HVAC

4YCZ 4 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V

  • Fast #
  • Part #A4YCZ5048E1090A
  • Item #9912306
  • Manufacturer Part #4YCZ5048E1090A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Durable Climatuff™ compressor
  • State-of-the-art fan system
  • Variable-speed Vortica™ blower motor
  • Ultra-quiet operation
  • Stainless steel heat exchanger and burners
  • Two-stage gas heat
  • Heavy gauge, two-tone powder-painted cabinet
  • Increased dehumidification with Comfort-R™
  • Advanced airflow system for quiet and efficient outdoor operation
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
AMP:
0.34, 0.9, 1.65, 104, 21.2, 34.1, 6.8
Application:
Residential
BTU:
48000
BTU Cooling Rating:
47500 Btu/h
BTU Heat Rating:
90000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1180 ft3/min
Coil Type:
Aluminum Fin
Collection:
4YCZ
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
71 dB
Depth:
45 in
EER:
12.0
EER2:
11.0
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
52 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Length:
62 in
MBH:
48
Max CFM:
4200 cfm
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
15.0
SEER2:
15.0
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Weight:
531 lb
Width:
47 in