5 Ton - 14.0 SEER2 - Single-Stage Packaged Gas/Electric System - 115k BTU Heating - R-454B
5 Ton - 14.0 SEER2 - Single-Stage Packaged Gas/Electric System - 115k BTU Heating - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81.00 %
- Application:
- Residential
- BTU:
- 24000
- Blower Type:
- Direct Drive
- Coil Type:
- Spine Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Horsepower:
- 1/3 hp
- Lock Rotor Amps (LRA):
- 150
- Max Fuse Size:
- 60
- Rated Load Amps (RLA):
- 25.6
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- Tonnage:
- 5 Ton
- Volts:
- 208/230V