This product requires certification to purchase.

5 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B

American Standard HVAC

5 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A4060A1000B
  • Item #11525137
  • Manufacturer Part #5A7A4060A1000B
5 out of 5 Customer Rating
Brand image
American Standard HVAC

5 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A4060A1000B
  • Item #11525137
  • Manufacturer Part #5A7A4060A1000B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CEC Compliant:
Not for Sale in CA
Compressor Stages:
Single Stage
Refrigerant:
R-454B
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
5 Ton
Volts:
208/230V