This product requires certification to purchase.

5 Ton - 18.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1

American Standard HVAC

5 Ton - 18.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #A5A6V8X60A1000A
  • Item #11547815
  • Manufacturer Part #5A6V8X60A1000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

5 Ton - 18.0 SEER2 - Platinum Variable Speed Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #A5A6V8X60A1000A
  • Item #11547815
  • Manufacturer Part #5A6V8X60A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
60000
CEC Compliant:
Not for Sale in CA
Coil Type:
Spine Fin
Compressor Stages:
Variable Speed
Horsepower:
1-1/2 hp
Minimum Circuit Ampacity (MCA):
43
Phase:
Three Phase
Refrigerant:
R-454B
SEER2:
18.0
Tonnage:
5 Ton
Volts:
208/230V