This product requires certification to purchase.

5 Ton - Multi-Position Air Handler - TXV - Epoxy Coil - R-410A - 23.5" W

American Standard HVAC

5 Ton - Multi-Position Air Handler - TXV - Epoxy Coil - R-410A - 23.5" W

  • Fast #
  • Part #AGAM5B0C60M51EB
  • Item #10422008
  • Manufacturer Part #GAM5B0C60M51EB
5 out of 5 Customer Rating
Brand image
American Standard HVAC

5 Ton - Multi-Position Air Handler - TXV - Epoxy Coil - R-410A - 23.5" W

  • Fast #
  • Part #AGAM5B0C60M51EB
  • Item #10422008
  • Manufacturer Part #GAM5B0C60M51EB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
5 Ton
Volts:
208/230V
Width:
23-1/2 in