5 Ton - Packaged Air Conditioner - Standard Efficiency - R-454B - 230/3
5 Ton - Packaged Air Conditioner - Standard Efficiency - R-454B - 230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Type:
- Scroll
- EER:
- 12.0
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER:
- 13.4
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 60 W