5 Ton - Standard Efficiency - Air Conditioner Packaged System - R-454B - 230/3
5 Ton - Standard Efficiency - Air Conditioner Packaged System - R-454B - 230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 60000 Btu/h
- Configuration:
- Standard
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 60 W