This product requires certification to purchase.

5H/2C Communicating Smart Programmable Thermostat

American Standard HVAC

5H/2C Communicating Smart Programmable Thermostat

  • Fast #
  • Part #AACONT850AC52UC
  • Item #10345350
  • Manufacturer Part #ACONT850AC52UC
3.6 out of 5 Customer Rating
Brand image
American Standard HVAC

5H/2C Communicating Smart Programmable Thermostat

  • Fast #
  • Part #AACONT850AC52UC
  • Item #10345350
  • Manufacturer Part #ACONT850AC52UC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • American Standard Gold 824 Connected Control is a Wi-Fi-enabled 7-day programmable control that is compatible with most HVAC systems. The built-in Nexia Bridge combines in a home automation hub to remotely control your home, comfort, and energy use. It's easily accessible from a smartphone, tablet, or computer, which makes adjusting the temperature for your family's comfort and breeze.
  • 7 Day programmable with up to 6 schedules per day
  • Wi-Fi, Ethernet, and Z-Wave Connectivity
  • Five day weather forecast, weather radar, and weather alerts
  • Built-in Nexia Bridge, the hub for the Nexia system
  • Compatible with conventional 24 Volt systems
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Display Type:
Digital
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Enabled:
Yes
Stages:
5H/2C
Touch Screen:
Yes
Type:
AACONT850AC52UC
Volts:
24V
Wireless Communication:
Wi-Fi