This product requires certification to purchase.

5H/2C Programmable Thermostat

American Standard HVAC

5H/2C Programmable Thermostat

  • Fast #
  • Part #AACONT824AS52DB
  • Item #7886970
  • Manufacturer Part #ACONT824AS52DB
3.2 out of 5 Customer Rating
Brand image
American Standard HVAC

5H/2C Programmable Thermostat

  • Fast #
  • Part #AACONT824AS52DB
  • Item #7886970
  • Manufacturer Part #ACONT824AS52DB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Programmable Thermostat
  • Requires Certification
  • Green


Specifications

Application:
Conventional System
Auto Switching Heat:
No
Brand Model Compatibility:
BAYCOVR800A Wall Cover Plate
Color Finish Name:
Grey
Depth:
1-3/10 in
Energy Star Compliant:
Yes
Height:
3-39/100 in
Programmability:
Programmable
Smart Home Compatibility:
Schlage, Z-Wave, Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Stages:
5H/2C
Touch Screen:
No
Volts:
24V
Width:
5-43/100 in
Wireless Communication:
Z-Wave