This product requires certification to purchase.

5kW 208/240V 3-Phase Packaged Rooftop Air Conditioner

This product has been replaced by

No image available
American Standard HVAC 5kW Three Phase Electric KW Heat Strip
Manufacturer Part #BAYHTRV305G
American Standard HVAC

5kW 208/240V 3-Phase Packaged Rooftop Air Conditioner

  • Fast #
  • Part #ABAYHTRV305F
  • Item #5113476
  • Manufacturer Part #BAYHTRV305F
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
American Standard HVAC 5kW Three Phase Electric KW Heat Strip
Manufacturer Part #BAYHTRV305G
American Standard HVAC

5kW 208/240V 3-Phase Packaged Rooftop Air Conditioner

  • Fast #
  • Part #ABAYHTRV305F
  • Item #5113476
  • Manufacturer Part #BAYHTRV305F
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
12
BTU:
85300
MBH:
85.3
Phase:
Three Phase
Power Source:
Electric
Watts:
5 kW