5kW 3-Phase Heater
This product has been replaced by
Manufacturer Part #BAYHTRV308G
5kW 3-Phase Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 19
- BTU:
- 27300
- MBH:
- 27.3
- Phase:
- Three Phase
- Watts:
- 8 kW