5kW Heater
This product has been replaced by
Manufacturer Part #BAYHTRV105G
5kW Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 21
- BTU:
- 17100
- MBH:
- 17.1
- Phase:
- Single Phase
- Watts:
- 5 kW