2 - 3.5 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W
5TEM4 Series 2 - 3.5 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Painted metal cabinet with captured foil face insulation
- 2% or less air leakage
- Multi-position up/down flow, horizontal left /right
- Electric heaters with polarized plug connections
- R-454B thermal expansion valve
- ECM motor
- Low voltage pigtail connections
- Horizontal drain pan
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.9
- BTU:
- 42000
- Blower Type:
- ECM
- CFM:
- 1200 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- 5TEM4 Series
- Communicating:
- Non-Communicating
- Configuration:
- Convertible
- Depth:
- 21-1/8 in
- Fan Speeds:
- 8
- Height:
- 51-3/8 in
- Horsepower:
- 0.5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Aluminum, Metal
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2 - 3.5 Ton
- Volts:
- 208/230V
- Width:
- 23-1/2 in