This product requires certification to purchase.

7.5 Ton - Split System Heat Pump - Single Compressor - R-454B - 208-230/3

American Standard HVAC

7.5 Ton - Split System Heat Pump - Single Compressor - R-454B - 208-230/3

  • Fast #
  • Part #ATWA090K3AAAE02P
  • Item #11657954
  • Manufacturer Part #TWA090K3AAAE02P
5 out of 5 Customer Rating
Brand image
American Standard HVAC

7.5 Ton - Split System Heat Pump - Single Compressor - R-454B - 208-230/3

  • Fast #
  • Part #ATWA090K3AAAE02P
  • Item #11657954
  • Manufacturer Part #TWA090K3AAAE02P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Heat Rating:
90000 Btu/h
Phase:
Three Phase
Refrigerant:
R-454B
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
7.5 Ton
Volts:
208/230V
Watts:
60