This product requires certification to purchase.

80% AFUE - 60k BTU - One Stage Heating Gas Furnace - 17.5" W

American Standard HVAC

80% AFUE - 60k BTU - One Stage Heating Gas Furnace - 17.5" W

  • Fast #
  • Part #AS8B1B060M4PSCC
  • Item #11682090
  • Manufacturer Part #S8B1B060M4PSCC
3.2 out of 5 Customer Rating
Brand image
American Standard HVAC

80% AFUE - 60k BTU - One Stage Heating Gas Furnace - 17.5" W

  • Fast #
  • Part #AS8B1B060M4PSCC
  • Item #11682090
  • Manufacturer Part #S8B1B060M4PSCC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80
BTU:
60000
CEC Compliant:
For Sale in CA
Configuration:
Multi-Position
Gas Valve Stages:
Single-Stage
Tonnage:
5 Ton
Width:
17-1/2