92% AFUE - 4 Ton - 80k Btu/h - Upflow/Horizontal Gas Furnace - 17.5" W
92% AFUE - 4 Ton - 80k Btu/h - Upflow/Horizontal Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 96.00% AFUE on S9X1 furnace models
- Meets utility rebates
- Efficient airflow design reduces electrical energy use
- Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
- Works great with larger, high efficiency coils
- No knock-outs
- 6 sku's - up flow/horizontal left/horizontal right
- 5 sku's - down flow
- Added application flexibility and reduction in specification errors
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 92.1
- AMP:
- 12.8
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Direct Drive
- Configuration:
- Multi-Position
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 6.66 Ton
- Type:
- AS9B1B080U4PSAB
- Volts:
- 120V
- Width:
- 17-1/2