This product requires certification to purchase.

92% AFUE - 5 Ton - 100k Btu/h - Upflow/Horizontal Gas Furnace - 21" W

American Standard HVAC

92% AFUE - 5 Ton - 100k Btu/h - Upflow/Horizontal Gas Furnace - 21" W

  • Fast #
  • Part #AS9B1C100U5PSAB
  • Item #11613998
  • Manufacturer Part #S9B1C100U5PSAB
5 out of 5 Customer Rating
Brand image
American Standard HVAC

92% AFUE - 5 Ton - 100k Btu/h - Upflow/Horizontal Gas Furnace - 21" W

  • Fast #
  • Part #AS9B1C100U5PSAB
  • Item #11613998
  • Manufacturer Part #S9B1C100U5PSAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
92.1
AMP:
14.7
BTU:
100000
BTU Heat Rating:
100000 Btu/h
Blower Type:
Direct Drive
Configuration:
Multi-Position
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Refrigerant:
R-410A;R-454B
Tonnage:
8.33 Ton
Type:
AS9B1C100U5PSAB
Volts:
120V
Width:
21