92% AFUE - 5 Ton - 120k Btu/h - Upflow/Horizontal Gas Furnace - 24.5" W
92% AFUE - 5 Ton - 120k Btu/h - Upflow/Horizontal Gas Furnace - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 92.1
- AMP:
- 14.7
- BTU:
- 120000
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- Direct Drive
- Configuration:
- Multi-Position
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 10 Ton
- Type:
- AS9B1D120U5PSAB
- Volts:
- 120V
- Width:
- 24-1/2