This product requires certification to purchase.

96% AFUE - 120K BTU - 2 Stage - Horizontal/Upflow - Gas Furnace - 24.5" W

American Standard HVAC

96% AFUE - 120K BTU - 2 Stage - Horizontal/Upflow - Gas Furnace - 24.5" W

  • Fast #
  • Part #AS9X2D120U5PSBB
  • Item #11614033
  • Manufacturer Part #S9X2D120U5PSBB
4.4 out of 5 Customer Rating
Brand image
American Standard HVAC

96% AFUE - 120K BTU - 2 Stage - Horizontal/Upflow - Gas Furnace - 24.5" W

  • Fast #
  • Part #AS9X2D120U5PSBB
  • Item #11614033
  • Manufacturer Part #S9X2D120U5PSBB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 96.00% AFUE on S9X2 furnace models
  • Meets utility rebates
  • Lowers utility bills
  • Efficient airflow design reduces electrical energy use
  • Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
  • Works great with larger, high efficiency coils
  • No knock-outs
  • 6 sku's - up flow/horizontal left/horizontal right
  • 5 sku's - down flow
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96 %
BTU:
120000
BTU Heat Rating:
120000 Btu/h
Condensing:
Yes
Configuration:
Downflow
Energy Star Compliant:
Yes
Gas Valve Stages:
Two-Stage
Refrigerant:
R-410A, R-454B
Tonnage:
10 Ton
Width:
24-1/2 in