This product requires certification to purchase.

96% AFUE - 3 Ton - 60k Btu/h - Downflow Gas Furnace - 17.5" W

American Standard HVAC

96% AFUE - 3 Ton - 60k Btu/h - Downflow Gas Furnace - 17.5" W

  • Fast #
  • Part #AS9X1B060D3PSBB
  • Item #11614003
  • Manufacturer Part #S9X1B060D3PSBB
4.1 out of 5 Customer Rating
Brand image
American Standard HVAC

96% AFUE - 3 Ton - 60k Btu/h - Downflow Gas Furnace - 17.5" W

  • Fast #
  • Part #AS9X1B060D3PSBB
  • Item #11614003
  • Manufacturer Part #S9X1B060D3PSBB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96.00 %
AMP:
10.3
BTU:
60000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Direct Drive
Configuration:
Downflow
Energy Star Compliant:
Yes
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Refrigerant:
R-410A;R-454B
Tonnage:
5 Ton
Volts:
120V
Width:
17-1/2 in