96% AFUE - 5 Ton - 100k Btu/h - Upflow Gas Furnace - 21" W
96% AFUE - 5 Ton - 100k Btu/h - Upflow Gas Furnace - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 96.00% AFUE on S9X1 furnace models
- Meets utility rebates
- Efficient airflow design reduces electrical energy use
- Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
- Works great with larger, high efficiency coils
- No knock-outs
- 6 sku's - up flow/horizontal left/horizontal right
- 5 sku's - down flow
- Added application flexibility and reduction in specification errors
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95 %
- AMP:
- 14.7
- BTU:
- 100000
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Direct Drive
- Condensing:
- Yes
- Configuration:
- Upflow
- Energy Star Compliant:
- Yes
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Refrigerant:
- R-410A, R-454B
- Tonnage:
- 8.33 Ton
- Type:
- AS9X1C100U5PSBB
- Volts:
- 120V
- Width:
- 21 in